Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.656 in Ht, 1-1/4 in Max Wing Span, 2500 PK

  • Mfr # WNCFI0310-2500T

  • Zoro # G6710252


product price:  $274.99
/pk 2500, $0.11/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Overall Height
0.656 in
Maximum Wing Span
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNCFI0310-2500T
Zoro #
G6710252
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Overall Height
0.656 in
Height
0.6563 in
Dia./Thread Size
5/16"-18

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
1-1/4 in
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
C44
Thread Type
Coarse
Pack Size
Bulk Pack
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Zinc
Nut Style
Wing Nut
Fastener Thread Type
UNC (Coarse)
Wing Span
1.25 in

Description

Wing Nut, Material Steel, Finish Zinc-Plated, Thread Size 5/16 In.-18, Maximum Wing Span 1 1/4 in, Overall Height 0.656 in, System of Measurement Inch, Pack Size Bulk Pack, Color -, Rockwell Hardness C44, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products