Zoro Homepage

Wing Nut, 5/8"-11, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span

  • Mfr # U51810.062.0001

  • Zoro # G2502711


product price: $5.49
/ea

Key Features

Thread Size
5/8"-11
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51810.062.0001
Zoro #
G2502711
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Overall Height
1.44 in
Height
1.31 to 1.44 in
Dia./Thread Size
5/8"-11

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
2.76 in
Standards
ASME B18.6.9
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.6.9
Pack Size
Small Pack
Dimensional Standards
ASME B18.6.9
Thread Type
UNC
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Fastener Thread Type
UNC (Coarse)
Wing Span
2.62 to 2.76 in
Material Grade
18-8
Nut Style
Wing Nut Type A-Cold Forged

Description

Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/8 In.-11, Dimensional Standards ASME B18.6.9, Maximum Wing Span 2 49/64 in, Overall Height 1.44 in, System of Measurement Inch, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.