Zoro Homepage

Wing Nut, #6-32, Brass, Plain, 0.406 in Ht, 23/32 in Max Wing Span, 50 PK

  • Mfr # 1WY69

  • Zoro # G3274923


product price: $8.89
/pk 50, $0.18/ea

Key Features

Thread Size
#6-32
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WY69
Zoro #
G3274923
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Overall Height
0.406 in
Dia./Thread Size
#6-32
Height
0.4063 in

Details

Item
Wing Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
23/32 in
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.17
Pack Size
Small Pack
Thread Type
Coarse
Dimensional Standards
ASME B18.17
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Style
Wing Nut
Basic Material
Brass
Material Grade
Not Graded
Wing Span
0.72 in

Description

Wing Nut, Material Brass, Material Grade/Class Not Graded, Finish Plain, Thread Size #6-32, Dimensional Standards ASME B18.17, Maximum Wing Span 23/32 in, Overall Height 0.406 in, Base Diameter 13/32 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.