Zoro Homepage

Wing Nut, #8-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK

  • Mfr # 08NWS

  • Zoro # G2453724


product price: $90.59
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Material
Steel
Overall Height
0.4 in
Maximum Wing Span
0.78 in
Base Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08NWS
Zoro #
G2453724
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Overall Height
0.4 in
Base Diameter
0.41 in

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
0.78 in
Standards
ASME B18.17
System of Measurement
Inch

Description

Wing Nuts,8-32 WING NUT STAMPED,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.