Shop ZORO SELECT
See all product information
Create Account
Wing Nut, M10-1.50, 18-8 Stainless Steel, Plain, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 25 PK
- Mfr # M51810.100.0001
- Zoro # G9905336
product price:Â
$
18.99
/pk of 25, $0.76/ea
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Overall Height
17.30 mm
Maximum Wing Span
35 19/64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51810.100.0001
- Zoro #
- G9905336
- UPC #
- 190735984185
- Country of Origin
- Multiple
- Item
- Wing Nut
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
- Maximum Wing Span
- 35 19/64 mm
- Standards
- ASME B18.17
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Nut Standards
- ASME B18.17
- Dimensional Standards
- ASME B18.17
- Pack Size
- Small Pack
- Basic Material
- Stainless Steel
- Material Grade
- A2
- Nut Style
- Wing Nut
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Plain
- Fastener Thread Type
- Metric Coarse
- Wing Span
- 35.3 mm
- Wing Span - Maximum
- 35.3 mm
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10-1.50
- Overall Height
- 17.30 mm
- Dia./Thread Size
- M10-1.50
- Height
- 17.3 mm
- For Screw Size
- M10
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10x1.50, Dimensional Standards ASME B18.17, Maximum Wing Span 35 19/64 mm, Overall Height 17.3 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.