Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, M10-1.50, Stainless Steel, Plain, 17.70 mm Ht, 36.20 mm Max Wing Span, 5 PK

  • Mfr # WN5X01000-005P1

  • Zoro # G8492197


product price: $7.15
/pk 5, $1.43/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
17.70 mm
Maximum Wing Span
36.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN5X01000-005P1
Zoro #
G8492197
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Overall Height
17.70 mm
Dia./Thread Size
M10-1.50
Height
17.7 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
36.20 mm
System of Measurement
Metric
Thread Direction
Right Hand
Thread Pitch
1.5 mm
Pack Size
Small Pack
Thread Type
Metric-Coarse
Basic Material
Stainless Steel
Fastener Thread Type
Metric
Material Grade
18-8
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Wing Span
36.2 mm
Nut Style
Wing Nut

Description

Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10x1.50, Maximum Wing Span 36 13/64 mm, Overall Height 17.7 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.