Wing Nut, M10-1.50, Steel, Zinc Plated, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 50 PK

  • Mfr # M16250.100.0001

  • Zoro # G9900865


product price:  $18.15
/pk 50, $0.36/ea

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Overall Height
17.30 mm
Maximum Wing Span
35 19/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16250.100.0001
Zoro #
G9900865
UPC #
190735979860
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Overall Height
17.30 mm
Height
17.3 mm
Dia./Thread Size
M10-1.50

Details

Item
Wing Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Maximum Wing Span
35 19/64 mm
Standards
ASME B18.17
System of Measurement
Metric
Thread Direction
Right Hand
Nut Standards
ASME B18.17
Dimensional Standards
ASME B18.17
Pack Size
Small Pack
Material Grade
Class 4
Fastener Thread Direction
Right Hand
Basic Material
Steel
Wing Span
35.3 mm
Fastener Thread Type
Metric Coarse
Fastener Finish
Zinc
Nut Style
Wing Nut

Description

Wing Nut, Material Steel, Material Grade/Class Class 4, Finish Zinc-Plated, Lock Type Non-Locking, Wing Shape Crescent, Thread Size M10x1.50, Dimensional Standards BS 856, Material Quality Standards BS 856 CF, Material Fabrication Cold forged, Maximum Wing Span 35 19/64 mm, Overall Height 17.3 mm, Base Diameter 17 mm, Body Height 7 mm, Flange Diameter Not Applicable, Flanged No, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Color Silver, Removable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products