Shop ZORO SELECT
See all product information
Create Account
Wing Nut, M10-1.50, Steel, Zinc Plated, 25 mm Ht, 51 mm Max Wing Span, 50 PK
- Mfr # M16270.100.0001
- Zoro # G1941269
product price:Â
$
28.39
/pk of 50, $0.57/ea
Key Features
Material
Steel
Finish
Zinc Plated
Overall Height
25 mm
Maximum Wing Span
51 mm
Standards
DIN 315
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16270.100.0001
- Zoro #
- G1941269
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Wing Nut
- Material
- Steel
- Finish
- Zinc Plated
- Maximum Wing Span
- 51 mm
- Standards
- DIN 315
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Nut Standards
- DIN 315
- Dimensional Standards
- DIN 315
- Pack Size
- Small Pack
- Thread Type
- Metric
- Nut Style
- Wing Nut
- Fastener Thread Type
- Metric
- Fastener Thread Direction
- Right Hand
- Basic Material
- Steel
- Fastener Finish
- Zinc
- Wing Span
- 51 mm
- Wing Span - Maximum
- 51 mm
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M10-1.50
- Overall Height
- 25 mm
- Dia./Thread Size
- M10-1.50
- Height
- 25.0 mm
- For Screw Size
- M10
Description
Wing Nut, Material Steel, Finish Zinc-Plated, Thread Size M10x1.50, Dimensional Standards DIN 315, Maximum Wing Span 51 mm, Overall Height 25 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.