Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, M12-1.75, Stainless Steel, Plain, 24.10 mm Ht, 49.40 mm Max Wing Span

  • Mfr # WN5X01200-001P1

  • Zoro # G8492206


product price: $3.15
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
24.10 mm
Maximum Wing Span
49.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WN5X01200-001P1
Zoro #
G8492206
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Overall Height
24.10 mm
Dia./Thread Size
M12-1.75
Height
24.1 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
49.40 mm
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric-Coarse
Pack Size
Small Pack
Thread Pitch
1.75 mm
Basic Material
Stainless Steel
Fastener Finish
Plain
Nut Style
Wing Nut
Wing Span
49.4 mm
Material Grade
18-8
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric

Description

Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12x1.75, Maximum Wing Span 49 13/32 mm, Overall Height 24.1 mm, System of Measurement Metric, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.