Zoro Homepage

Wing Nut, M12-1.75, Steel, 25.4 mm Ht, 49.2 mm Max Wing Span, 400 PK

  • Mfr # M12NWC

  • Zoro # G2588693


product price: $165.99
/pk 400, $0.41/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
25.4 mm
Maximum Wing Span
49.2 mm
Base Diameter
23.6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12NWC
Zoro #
G2588693
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75
Overall Height
25.4 mm
Base Diameter
23.6 mm

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
49.2 mm
System of Measurement
Metric

Description

Wing Nuts,M12-1.75 METRIC WING N,PK400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.