Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, M3-0.50, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK

  • Mfr # WN5X00300-010P1

  • Zoro # G8492172


product price: $3.79
/pk 10, $0.38/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
8.60 mm
Maximum Wing Span
17.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN5X00300-010P1
Zoro #
G8492172
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Overall Height
8.60 mm
Height
8.6 mm
Dia./Thread Size
M3-0.50

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
17.60 mm
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric-Coarse
Thread Pitch
0.5 mm
Pack Size
Small Pack
Nut Style
Wing Nut
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Wing Span
17.6 mm
Fastener Finish
Plain
Fastener Thread Type
Metric
Material Grade
18-8

Description

Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3x0.50, Maximum Wing Span 17 19/32 mm, Overall Height 8.6 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products