Zoro Homepage

Wing Nut, M3-0.50, Steel, 11.9 mm Ht, 23.1 mm Max Wing Span, 3000 PK

  • Mfr # M3NWC

  • Zoro # G2588632


product price: $256.99
/pk 3000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
11.9 mm
Maximum Wing Span
23.1 mm
Base Diameter
10.9 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3NWC
Zoro #
G2588632
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Overall Height
11.9 mm
Base Diameter
10.9 mm

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
23.1 mm
System of Measurement
Metric

Description

Wing Nuts,M3-0.5 METRIC WING NU,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.