Zoro Homepage

Wing Nut, M5-0.80, Stainless Steel, 10.5 mm Ht, 22 mm Max Wing Span, 2000 PK

  • Mfr # M5NWCA2

  • Zoro # G2588641


product price: $423.99
/pk 2000, $0.21/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.80
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
10.5 mm
Maximum Wing Span
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5NWCA2
Zoro #
G2588641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Overall Height
10.5 mm
Base Diameter
11 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Maximum Wing Span
22 mm
System of Measurement
Metric

Description

Wing Nuts,M5-0.8 METRIC WING NU,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.