Zoro Homepage

Wing Nut, M6-1.00, Stainless Steel, 12.9 mm Ht, 26.8 mm Max Wing Span, 1000 PK

  • Mfr # M6NWCA2

  • Zoro # G2588930


product price: $304.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
12.9 mm
Maximum Wing Span
26.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6NWCA2
Zoro #
G2588930
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Overall Height
12.9 mm
Base Diameter
13 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Maximum Wing Span
26.8 mm
System of Measurement
Metric

Description

Wing Nuts,M6-1.0 METRIC WING NU,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.