Zoro Homepage

Wing Nut, M6-1.00, Steel, 14.4 mm Ht, 27.9 mm Max Wing Span, 2000 PK

  • Mfr # M6NWC

  • Zoro # G9722108


product price: $160.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
14.4 mm
Maximum Wing Span
27.9 mm
Base Diameter
12.7 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6NWC
Zoro #
G9722108
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Overall Height
14.4 mm
Base Diameter
12.7 mm

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
27.9 mm
System of Measurement
Metric

Description

Wing Nuts,M6-1.0 METRIC WING NU,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.