Zoro Homepage

Wing Nut, M8-1.25, Steel, 16.7 mm Ht, 31.7 mm Max Wing Span, 1500 PK

  • Mfr # M8NWC

  • Zoro # G2588702


product price: $176.99
/pk 1500, $0.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
16.7 mm
Maximum Wing Span
31.7 mm
Base Diameter
14.7 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8NWC
Zoro #
G2588702
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Overall Height
16.7 mm
Base Diameter
14.7 mm

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
31.7 mm
System of Measurement
Metric

Description

Wing Nuts,M8-1.25 METRIC WING N,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.