Shop ZORO SELECT
See all product information
Create Account
Wing Nuts, 10-24X1 1/2 LT TYP A C, PK200, #10-24 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg
- Mfr # 1024WA
- Zoro # G4843299
product price:Â
$
113.99
/pk of 200, $0.57/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Fastener Length
1-1/2 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1024WA
- Zoro #
- G4843299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1-1/2 in
Details
- Head Shape
- Wing
- Material
- Steel
- Finish
- Zinc Plated
- Head Material
- Steel
- Item
- Wing Nuts, 10-24X1 1/2 LT TYP A C,PK200
- Nut Standards
- ASME B18.17
- Type
- Cold Forged
- Fastener Finish
- Zinc
- System of Measurement
- Inch
- Nut Style
- Wing Nut
- Basic Material
- Steel
- Wing Span
- 1-1/2"
Description
10-24X1 1/2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.