
Wing Nuts, 10-24X1 1/4 LT TYP A C, PK200, #10-24 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg
Mfr # 1020WA
Zoro # G4851854
product price:Â $153.99
/pk 200, $0.77/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Fastener Length
1-1/4 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020WA
Zoro #
G4851854
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Fastener Length
1-1/4 in
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 10-24X1 1/4 LT TYP A C,PK200
Wing Span
1-1/4"
Nut Standards
ASME B18.17
Nut Style
Wing Nut
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc
Type
Cold Forged
Description
10-24X1 1/4 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.