
Wing Nuts, 10-24X1 LT TYP A COLD , PK200, #10-24 Thread Size, Wing, Zinc Plated Steel, 1 in Lg
Mfr # 1016WA
Zoro # G4864752
product price:Â $118.99
/pk 200, $0.59/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Fastener Length
1 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016WA
Zoro #
G4864752
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Fastener Length
1 in
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 10-24X1 LT TYP A COLD ,PK200
Nut Standards
ASME B18.17
Type
Cold Forged
Fastener Finish
Zinc
System of Measurement
Inch
Wing Span
1"
Nut Style
Wing Nut
Basic Material
Steel
Description
10-24X1 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.