
Wing Nuts, 10-32X3/4 TYPE D STAMP, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg
Mfr # 1112WD
Zoro # G4850551
product price:Â $204.99
/pk 200, $1.02/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Fastener Length
3/4 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112WD
Zoro #
G4850551
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Fastener Length
3/4 in
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 10-32X3/4 TYPE D STAMP,PK200
Basic Material
Steel
Nut Style
Wing Nut
System of Measurement
Inch
Nut Standards
ASME B18.17
Fastener Finish
Zinc
Description
10-32X3/4 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.