
Wing Nuts, 1/4-20X2 LT TYP A COLD, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 2 in Lg
Mfr # 1432WA
Zoro # G4853062
product price:Â $172.99
/pk 200, $0.86/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Fastener Length
2 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1432WA
Zoro #
G4853062
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 1/4-20X2 LT TYP A COLD,PK200
Wing Span
2"
Nut Standards
ASME B18.17
Nut Style
Wing Nut
Fastener Finish
Zinc
Type
Cold Forged
System of Measurement
Inch
Basic Material
Steel
Description
1/4-20X2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.