Wing Nuts, 1/4-20X5/8 TYPE D STAM, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 5/8 in Lg

  • Mfr # 1410WD

  • Zoro # G4862549


product price:  $199.99
/pk 200, $1.00/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Fastener Length
5/8 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410WD
Zoro #
G4862549
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
5/8 in

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 1/4-20X5/8 TYPE D STAM,PK200
Nut Style
Wing Nut
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Inch
Nut Standards
ASME B18.17

Description

1/4-20X5/8 Stamped Steel Wing Screw Type D Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products