
Wing Nuts, 5/16-18X1 TYPE D STAMP, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1 in Lg
Mfr # 3116WD
Zoro # G4865349
product price:Â $260.99
/pk 200, $1.30/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Fastener Length
1 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3116WD
Zoro #
G4865349
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 5/16-18X1 TYPE D STAMP,PK200
System of Measurement
Inch
Fastener Finish
Zinc
Basic Material
Steel
Nut Style
Wing Nut
Nut Standards
ASME B18.17
Description
Wing Nuts, 5/16-18X1 TYPE D STAMP,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.