Wing Nuts, 5/16-18X3/4 TYPE D STA, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg

  • Mfr # 3112WD

  • Zoro # G4864000


product price:  $250.99
/pk 200, $1.25/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Fastener Length
3/4 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3112WD
Zoro #
G4864000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Length
3/4 in

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 5/16-18X3/4 TYPE D STA,PK200
System of Measurement
Inch
Basic Material
Steel
Nut Standards
ASME B18.17
Fastener Finish
Zinc
Nut Style
Wing Nut

Description

5/16-18X3/4 Stamped Steel Wing Screw Type D Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products