Wing Nuts, 8-32X1/2 LT TYP A COLD, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg

  • Mfr # 0808WA

  • Zoro # G4852834


product price:  $135.99
/pk 200, $0.68/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Fastener Length
1/2 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0808WA
Zoro #
G4852834
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 8-32X1/2 LT TYP A COLD,PK200
Nut Standards
ASME B18.17
Nut Style
Wing Nut
System of Measurement
Inch
Wing Span
1/2"
Basic Material
Steel
Fastener Finish
Zinc
Type
Cold Forged

Description

8-32X1/2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products