Zoro Homepage

Thumb Screw, 1/4"-20 Thread Size, Wing, Plain Iron, 13/16 in Head Ht, 2 in Lg, 25 PK

  • Mfr # 1-CDR-02-M7-

  • Zoro # G0935487


product price: $81.99
/pk 25, $3.28/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Head Shape
Wing
Material
Iron
Finish
Plain
Head Thickness
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-CDR-02-M7-
Zoro #
G0935487
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Height
13/16 in
Head Thickness
0.5625 in
Head Dia.
9/16 in
Head Width
1 1/4 in
Shoulder Length
13/16 in
Shoulder Diameter
9/16 in
Screw Size
1/4"
Maximum Head Height
13/16 in
Overall Length
2 in
Maximum Head Width
1 1/4 in

Details

Head Shape
Wing
Material
Iron
Finish
Plain
Head Material
Iron
Thread Style
Fully Threaded
Tensile Strength
50,000
Item
Thumb Screw
Head Type
Wing
Rockwell Hardness
HB156
Tip Material
Malleable Iron
Tip Type
Oval
Class
UNC-2A
System of Measurement
Inch
Type
Thumb Screw
Grip Style
Smooth
Thread Fit
2A
Pack Size
Small
Includes Nut
Nut Not Included
Head Style
Thumb
Head Texture
Smooth
Thread Type
Coarse
Drive
No Drive

Description

Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.25 in, Head Height 0.813 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 13/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Iron, Head Shape Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products