This item is Discontinued.

Zoro Select Thumb Screw, 3/8"-16 Thread Size, Wing, Plain Iron, 1 in Head Ht, 3 in Lg, 25 PK 1-EFT-02-M7-

Thumb Screw, 3/8"-16 Thread Size, Wing, Plain Iron, 1 in Head Ht, 3 in Lg, 25 PK (Discontinued)

  • Mfr # 1-EFT-02-M7-
  • Zoro # G0633674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-EFT-02-M7-
Zoro #
G0633674
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Height
1 in
Head Thickness
0.75 in
Head Dia.
3/4 in
Shoulder Length
1 in
Head Width
1 7/16 in
Screw Size
3/8"
Overall Length
3 in
Shoulder Diameter
3/4 in
Maximum Head Height
1 in
Maximum Head Width
1 7/16 in

Details

Head Shape
Wing
Material
Iron
Finish
Plain
Head Material
Iron
Thread Style
Fully Threaded
Tensile Strength
50,000
Item
Thumb Screw
Class
UNC-2A
Tip Type
Oval
Tip Material
Malleable Iron
Head Type
Wing
Rockwell Hardness
HB156
System of Measurement
Inch
Type
Thumb Screw
Includes Nut
Nut Not Included
Grip Style
Smooth
Thread Fit
2A
Pack Size
Small
Head Style
Thumb
Head Profile
Wing
Head Texture
Smooth
Thread Type
Coarse
Drive
No Drive

Description

Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.438 in, Head Height 1 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Iron, Head Shape Wing, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.