Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Winger, Safety Glasses, Anti-Scratch, Gray Mirror Lens, Silver Frame, Frameless 1VT98

Winger, Safety Glasses, Anti-Scratch, Gray Mirror Lens, Silver Frame, Frameless (Discontinued)

  • Mfr # 1VT98
  • Zoro # G2731057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VT98
Zoro #
G2731057
UPC #
190735051863
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
5 5/8 in
Arm Length
4 1/8 in

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Frameless
Frame Color
Silver
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Winger
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
Yes
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.99% UVA/UVB
Minimum Operating Temperature
-166 Degrees F
Application
General Purpose
Includes No Lens Coatings
No
Arm Material
Bronze, TPR
Dielectric Protection
No
Includes Padded Arms
Yes
Includes Scratch-Resistant Lens Coating
Yes
Arm Tip Type
Hybrid
Visible Light Scale Protection
L2
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No
Adjustable Nose Piece
No
Includes Padded Nose Piece
No
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Fog Lens Coating
No
Includes Eye Socket Lining
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Arm Color
Black/Silver
Maximum Operating Temperature
239 Degrees F
Hinge Type
Spring
Padding Location
Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate

Description

Safety Glasses, Series S21, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Mirrored, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Silver, Eyewear Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.