Zoro Homepage

Wire Basket, 14

  • Mfr # 787CZ0

  • Zoro # G906629623


product price: $24.55
/ea

Key Features

Color
Silver
Locking System
Hanging
Number of Hooks
1
Overall Height
4 in
Overall Length
7 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787CZ0
Zoro #
G906629623
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
7 15/16 in
Overall Width
14 in
For Pegboard Hole Size
1/4 in

Details

Color
Silver
Locking System
Hanging
Number of Hooks
1
Item
Wire Basket, 14 in
Material
Steel
For Pegboard Hole Spacing
1 in
Number of Pieces
1
For Channel Spacing
7 in
Finish
Zinc Plated
For Pegboard Hole Shape
Circle

Description

Wire Basket, 14 in, Number of Bins Not Applicable, Number of Hooks 1, Number of Pieces 1, Number of Rings Not Applicable, Overall Height 4 in, Overall Length 7 15/16 in, Overall Width 14 in, Not Applicable Hook Depth, For Channel Spacing 7 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.