Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Brush, 1-1/4 in Dia., 4 PK

  • Mfr # 11M978

  • Zoro # G4270892


product price: $47.59
/pk 4, $11.90/ea

Key Features

Overall Diameter
1-1/4 in
Material
Steel
For Use With
11M982, 11M983
Contains
3/8"-28 UN
Hole Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11M978
Zoro #
G4270892
UPC #
190735737217
Country of Origin
China

Dimensions

Overall Diameter
1-1/4 in
Hole Dia.
3/4 in
Compatible Hole Diameter
0.75 in
Thread Size
3/8"-28

Details

Item
Wire Brush
Material
Steel
For Use With
11M982, 11M983
Contains
3/8"-28 UN
Anchor Material
Steel
Product Type
Wire Brush
Finish
Plain
Shop By
Closeouts

Description

Wire Brush, Bristle Material Steel, Brush Diameter 1.25 in, Bristle Color Silver, Application Elbows, Short Pipes, Tees, Tubes, Valves, Bristle Firmness Stiff, Color Coding System No, Features Tube Brushes are Small Diameter Brushes with Stiff Bristles, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.