Zoro Homepage

Wire Cart, 18 In. W, 36 In. L, Steel

  • Mfr # SS-DB1848-63CF

  • Zoro # G9956642


product price: $884.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
1000 lb
Number of Shelves
3
Shelf Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-DB1848-63CF
Zoro #
G9956642
UPC #
-
Country of Origin
China

Dimensions

Caster Dia.
6 in
Overall Length
36"
Overall Height
69 in
Overall Depth
18 in
Shelf Length
36 in
Overall Width
48 in
Shelf Width
18"
Caster Wheel Diameter
6 in

Details

Material
Steel
Color
Silver
Load Capacity
1000 lb
Item
Wire Shelving Unit
Number of Shelves
3
Shelf Capacity
250 lb
Shelf Adjustments
1 in
No. of Shelves
3
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(4) Swivel
Wire Shelving Finish
Zinc Plated
Finish
Zinc-Plated
Wire Shelving Type
Mobile
Caster Lock
(2) Total-Lock Brakes
Caster Material
Polyurethane
Includes
(4) Posts, Lacquered Zinc-Plated Dolly with Wrap-Around Bumper
Wire Shelving Material
Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Adjustable Increments
1 in
Caster Wheel/Tread Material
Polyurethane
Whole Unit Load Capacity
1,000 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Shelving Configuration
Standalone
Post Shape
Round
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
250 lb
Recommended Environments
Dry
Duty Rating
Heavy-Duty
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 18 in, Overall Height 69 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 6 in, Load Capacity per Shelf 250 lb, Whole Unit Load Capacity 1,000 lb, Number of Shelves 3, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.