Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 2 Shelf, 36x24x39, Black

  • Mfr # 2HDN8

  • Zoro # G0492405


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
600 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDN8
Zoro #
G0492405
UPC #
190735443897
Country of Origin
China

Dimensions

Lip Height
1/4 in
Overall Height
39 in
Overall Length
37 in
Shelf Width
24 in
Overall Width
24 in
Shelf Length
36 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1/8 in, 3/4 in
Bottom Shelf Lip Height
2 1/8 in
Overall LxWxH
36-3/4 in x 24 in x 39 in
Top Shelf Height
39 in

Details

Material
Steel
Color
Black
Load Capacity
600 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Finish
Powder Coated
Adjustable Increments
1 in
Caster Type
(4) Swivel
Caster Lock
(2) Brakes
Caster Material
Rubber
Caster Wheel Type
Standard
Distance Between Top and Middle Shelf
25"
Distance Between Middle and Bottom Shelf
25"
Distance Between Shelves
25 in
Caster Mounting Type
Stem
Shelf Orientation
Flat
Caster Brake Type
Side Pedal Brake
Assembled/Unassembled
Unassembled
Shelf Adjustability
Adjustable
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Collapsible
No
Caster Wheel/Tread Material
Rubber

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Powder Coated, Caster Wheel Dia. 5 in, Color Black, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Distance Between Shelves 25 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.