Zoro Homepage

Wire Cart, 2 Shelf, 48x24x39, Chrome

  • Mfr # 2HDD6

  • Zoro # G3390511


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
800 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDD6
Zoro #
G3390511
UPC #
190735443187
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
24 in
Overall Length
51 1/2 in
Shelf Width
24 in
Overall Height
42 in
Caster Dia.
5"
Shelf Length
48 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/4 in
Top Shelf Lip Height
1 1/4 in
Overall LxWxH
51-1/2 in x 24 in x 42 in

Description

Heavy-Duty Utility Cart with Flush Wire Shelves, Load Capacity 800 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 51 1/2 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.