Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 2 Shelf, Chrome, 41x18x39 In.

  • Mfr # 3TNZ8

  • Zoro # G0398167


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
350 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TNZ8
Zoro #
G0398167
UPC #
190735482254
Country of Origin
Multiple

Dimensions

Overall Length
41 in
Shelf Length
36 in
Shelf Width
18 in
Overall Width
18 in
Caster Dia.
3"
Overall Height
39 in
Caster Wheel Dia.
3 in
Top Shelf Lip Height
1 1/4 in
Bottom Shelf Lip Height
1 1/4 in
Overall LxWxH
41 in x 18 in x 39 in

Details

Material
Steel
Color
Silver
Load Capacity
350 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Caster Material
Polymer
Adjustable Increments
1 in
Caster Lock
(2) Brakes
Caster Type
(4) Swivel
Finish
Chrome
Caster Wheel Type
Standard
Lip Style
Flush
Shelf Adjustability
Fixed
Assembled/Unassembled
Unassembled
Caster/Wheel Mounting Location
Standard
Collapsible
No
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Stem
Caster Brake Type
Side Pedal Brake
Shelf Orientation
Flat

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 350 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 3 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 41 in, Overall Width 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.