Zoro Homepage

Wire Cart, 24 In. W, 48 In. L, Steel

  • Mfr # ITC-2448-54C

  • Zoro # G6807376


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Handle Type
Flat
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITC-2448-54C
Zoro #
G6807376
UPC #
-
Country of Origin
China

Dimensions

Shelf Width
24 in
Overall Width
48 in
Caster Dia.
5"
Overall Height
60 in
Shelf Length
48 in
Overall Length
24 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/4 in
Caster Wheel Width
5 in
Overall LxWxH
48 inx24 inx60 in
Shelf Lip Height
1 1/4 in
Caster Stem Length
2 1/8 in
Caster Mounting Height
6 in
Caster Stem Diameter
7/8 in
Inside Width
24 in
Inside Length
46 in
Inside Height
54 in
Shelf LxW
48 inx24 in
Caster Width
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Item
Single-Side-Access Wire Stock Cart with Adjustable-Height Wire Shelves
Handle Type
Flat
Number of Shelves
2
Caster Material
Polyurethane
Finish
Zinc Plated
Shelf Capacity
500 lb.
Caster Lock
(2) Total-Lock Brakes
Caster Type
(4) Swivel
Caster Wheel Type
Standard
Capacity per Shelf
500 lb.
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Total Lock Brake
Caster Stem Type
Friction Ring
Caster Mounting Type
Stem
Distance Between Shelves
24 in
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Lip Style
4-Sided Lipped
Shelf Adjustability
Adjustable
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Steel
Side Panel Construction
Wire
Shelf Construction
Wire
Number of Side Panels
3
Method of Construction
Boltless
Number of Accessible Sides
1

Description

Single-Side-Access Wire Stock Cart with Adjustable-Height Wire Shelves, Load Capacity 1,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Wire, Caster Brake Type Total Lock Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 24 in, Finish Zinc Plated, Handle Type Flat, Material Steel, Method of Construction Boltless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.