Zoro Homepage

Wire Cart, 24 In. W, 60 In. L, Steel

  • Mfr # LC-2460C

  • Zoro # G9956651


product price: $1,264.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Number of Shelves
3
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-2460C
Zoro #
G9956651
UPC #
-
Country of Origin
China

Dimensions

Overall Length
24 in
Shelf Length
60 in
Overall Height
69 in
Overall Width
60 in
Shelf Width
24 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Caster Stem Length
2 1/8 in
Shelf Lip Height
1 1/4 in
Caster Mounting Height
6 in
Overall LxWxH
60 inx24 inx69 in
Bottom Shelf Lip Height
1 1/4 in
Caster Stem Diameter
7/8 in
Caster Wheel Width
5 in
Shelf LxW
60 inx24 in
Inside Height
63 in
Inside Width
24 in
Inside Length
58 in
Caster Width
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Item
Single-Side-Access Wire Stock Cart
Number of Shelves
3
Caster Type
(4) Swivel
Caster Material
Polyurethane
Adjustable Increments
1 in
Includes
(4) Casters, (2) Swivel, (2) with Total-Lock Brakes and Non-Marring Bumpers
Shelf Capacity
200 lb.
Finish
Zinc Plated
Capacity per Shelf
200 lb.
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Lip Style
4-Sided Lipped
Assembled/Unassembled
Assembled
Distance Between Shelves
15 in
Caster/Wheel Mounting Location
Standard
Caster Stem Type
Friction Ring
Caster Brake Type
Total Lock Brake
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Caster Core Material
Steel
Caster Mounting Type
Stem
Shelf Construction
Solid & Wire Combination
Number of Side Panels
3
Method of Construction
Boltless
Side Panel Construction
Wire
Number of Accessible Sides
1

Description

Single-Side-Access Wire Stock Cart, Load Capacity 1,000 lb, Number of Shelves 3, Shelf Length 60 in, Shelf Width 24 in, Shelf Construction Solid & Wire Combination, Caster Brake Type Total Lock Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Zinc Plated, Material Steel, Method of Construction Boltless, Overall Length 24 in, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.