Zoro Homepage

Wire Cart, 24 In. W, 60 In. L, Steel

  • Mfr # LCH-2460C

  • Zoro # G9956667


product price: $1,854.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Number of Shelves
5
Shelf Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCH-2460C
Zoro #
G9956667
UPC #
-
Country of Origin
China

Dimensions

Shelf Length
60 in
Shelf Width
24 in
Caster Dia.
6"
Overall Length
24 in
Overall Width
60 in
Overall Height
71 1/2 in
Caster Wheel Dia.
6 in
Caster Mounting Height
6 in
Caster Wheel Width
5 in
Caster Stem Length
2 1/8 in
Caster Stem Diameter
7/8 in
Overall LxWxH
60 inx24 inx71-1/2 in
Bottom Shelf Lip Height
1 1/4 in
Shelf Lip Height
1 1/4 in
Inside Width
24 in
Shelf LxW
60 inx24 in
Inside Length
58 in
Inside Height
63 in
Caster Width
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Item
Single-Side-Access Wire Stock Cart
Number of Shelves
5
Finish
Zinc Plated
Includes
(4) Posts, Solid Bottom Shelf, (4) Wire Shelves, Side and End Enclosure Panels, Zinc-Plated Dolly and Corner Bumpers
Caster Material
Polyurethane
Caster Lock
(2) Total-Lock Brakes
Shelf Capacity
200 lb.
Caster Type
(4) Swivel
Capacity per Shelf
200 lb.
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Adjustable
Caster Core Material
Steel
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Caster Brake Type
Total Lock Brake
Caster Frame Material
Steel
Lip Style
4-Sided Lipped
Distance Between Shelves
15 in
Caster Stem Type
Friction Ring
Caster/Wheel Configuration
(4) Swivel
Side Panel Construction
Wire
Number of Side Panels
3
Shelf Construction
Solid & Wire Combination
Method of Construction
Boltless
Number of Accessible Sides
1

Description

Single-Side-Access Wire Stock Cart, Load Capacity 1,000 lb, Number of Shelves 5, Shelf Length 60 in, Shelf Width 24 in, Shelf Construction Solid & Wire Combination, Caster Brake Type Total Lock Brake, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Zinc Plated, Material Steel, Method of Construction Boltless, Overall Length 24 in, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.