Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 3 Shelf, 48x24x39, Black

  • Mfr # 2HDJ7

  • Zoro # G2748733


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
800 lb
Handle Type
(2) Raised
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDJ7
Zoro #
G2748733
UPC #
190735443613
Country of Origin
Multiple

Dimensions

Caster Dia.
5"
Overall Length
51 1/2 in
Overall Width
24 in
Shelf Length
48 in
Shelf Width
24 in
Overall Height
42 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/4 in
Overall LxWxH
51-1/2 in x 24 in x 42 in
Bottom Shelf Lip Height
1 1/4 in

Details

Material
Steel
Color
Black
Load Capacity
800 lb
Item
Heavy-Duty Utility Cart with Flush Wire Shelves
Handle Type
(2) Raised
Number of Shelves
3
Finish
Powder Coated
Caster Material
Rubber
Adjustable Increments
2 in
Caster Type
(4) Swivel
Caster Wheel Type
Standard
Collapsible
No
Shelf Adjustability
Fixed
Lip Style
Flush
Shelf Orientation
Flat
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Unassembled

Description

Heavy-Duty Utility Cart with Flush Wire Shelves, Load Capacity 800 lb, Number of Shelves 3, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Powder Coated, Caster Wheel Dia. 5 in, Color Black, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 51 1/2 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.