Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 3 Shelf, 48x24x39, Chrome

  • Mfr # 2HDE3

  • Zoro # G0742025


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
800 lb
Handle Type
(2) Raised
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDE3
Zoro #
G0742025
UPC #
190735443248
Country of Origin
Multiple

Dimensions

Overall Height
42 in
Overall Width
24 in
Shelf Length
48 in
Caster Dia.
5"
Shelf Width
24 in
Overall Length
51 1/2 in
Caster Wheel Dia.
5 in
Overall LxWxH
51-1/2 in x 24 in x 42 in
Bottom Shelf Lip Height
1 1/4 in
Top Shelf Lip Height
1 1/4 in

Details

Material
Steel
Color
Silver
Load Capacity
800 lb
Item
Heavy-Duty Utility Cart with Flush Wire Shelves
Handle Type
(2) Raised
Number of Shelves
3
Adjustable Increments
2 in
Caster Material
Rubber
Finish
Chrome
Caster Type
(4) Swivel
Caster Wheel Type
Standard
Shelf Orientation
Flat
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Collapsible
No
Caster Wheel/Tread Material
Rubber
Lip Style
Flush
Assembled/Unassembled
Unassembled
Caster Mounting Type
Stem

Description

Heavy-Duty Utility Cart with Flush Wire Shelves, Load Capacity 800 lb, Number of Shelves 3, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 51 1/2 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.