Wire Cart, 36 in. L x 18 in. W x 69 in. H

  • Mfr # GAWRC63-1836S

  • Zoro # G2418565


product price:  $680.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Number of Shelves
4
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAWRC63-1836S
Zoro #
G2418565
UPC #
651588328835
Country of Origin
China

Dimensions

Overall Height
69 in
Shelf Length
36 in
Overall Depth
18 in
Shelf Width
18"
Overall Width
36 in
Caster Dia.
5 in
Overall Length
36"
Caster Wheel Diameter
5 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Adjustable Increments
1 in
Caster Type
(4) Swivel
Wire Shelving Finish
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Type
Mobile
Wire Shelving Material
Stainless Steel
Shelf Adjustments
1 in
Shelf Capacity
800 lb
No. of Shelves
4
Shelving Configuration
Standalone
Caster Wheel/Configuration
(4) Swivel
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
800 lb
Caster Wheel/Tread Material
Polyurethane

Description

Wire Shelving Unit, Stainless Steel, Silver, Overall Depth 18 in, Overall Height 69 in, Overall Width 36 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 800 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Harsh, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.