Wire Cart, 4 Shelf, 36x24x70, Black
Mfr # 2HDK4
Zoro # G5594967
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Load Capacity
1200 lb
Number of Shelves
4
Wire Shelving Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HDK4
Zoro #
G5594967
UPC #
190735443675
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Length
36"
Caster Dia.
5 in
Shelf Length
36 in
Shelf Width
24"
Overall Height
70 in
Overall Depth
24 in
Caster Wheel Diameter
5 in
Description
Wire Shelving Unit, Steel, Powder Coated, Black, Overall Depth 24 in, Overall Height 70 in, Overall Width 36 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 2 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Square, Recommended Environments Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.