Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 4 Shelf, 60x18x70, Chrome

  • Mfr # 2HDE7

  • Zoro # G5608784


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1200 lb
Number of Shelves
4
No. of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDE7
Zoro #
G5608784
UPC #
190735443286
Country of Origin
Multiple

Dimensions

Overall Width
60 in
Overall Height
70 in
Caster Dia.
5 in
Overall Depth
18 in
Shelf Length
60 in
Shelf Width
18"
Overall Length
60"
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
No. of Shelves
4
Wire Shelving Finish
Chrome Plated
Finish
Chrome
Wire Shelving Material
Steel
Caster Type
(4) Swivel
Caster Material
Polyurethane
Shelf Adjustments
2 in
Adjustable Increments
2 in
Wire Shelving Type
Mobile
Shelf Capacity
300 lb
Wire Shelf Adjustment Type
Split Sleeve
Caster Configuration
(4) Swivel
Caster Wheel/Configuration
(4) Swivel
Post Shape
Square
Adjustability
Adjustable
Load Capacity per Shelf
300 lb
Shelf Adjustment Type
Split Sleeve
Caster Wheel/Tread Material
Polyurethane
Whole Unit Load Capacity
1,200 lb
Shelf Adjustment Increments
2 in
Shelving Configuration
Standalone
Recommended Environments
Dry

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 70 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 2 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Square, Recommended Environments Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.