Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 4 Shelf, 60x24x70, Black

  • Mfr # 2HDK6

  • Zoro # G1505874


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
1200 lb
Number of Shelves
4
Shelf Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDK6
Zoro #
G1505874
UPC #
190735443699
Country of Origin
Multiple

Dimensions

Shelf Length
60 in
Overall Height
70 in
Overall Width
60 in
Overall Length
60"
Caster Dia.
5 in
Overall Depth
24 in
Shelf Width
24"
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Black
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
Shelf Capacity
300 lb
Wire Shelving Finish
Powder Coated
Shelf Adjustments
2 in
Finish
Powder Coated
Wire Shelving Type
Mobile
Caster Material
Polyurethane
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(4) Swivel
Caster Configuration
(4) Swivel
Adjustable Increments
2 in
Wire Shelving Material
Steel
Adjustability
Adjustable
Whole Unit Load Capacity
1,200 lb
Caster Wheel/Configuration
(4) Swivel
Shelf Adjustment Increments
2 in
Shelving Configuration
Standalone
Recommended Environments
Dry
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustment Type
Split Sleeve
Post Shape
Square
Load Capacity per Shelf
300 lb

Description

Wire Shelving Unit, Steel, Powder Coated, Black, Overall Depth 24 in, Overall Height 70 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 2 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Square, Recommended Environments Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.