Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 4 Shelf, 72x18x70, Chrome

  • Mfr # 2HDE8

  • Zoro # G6126741


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1200 lb
Number of Shelves
4
Wire Shelving Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDE8
Zoro #
G6126741
UPC #
190735443293
Country of Origin
Multiple

Dimensions

Shelf Length
72 in
Shelf Width
18"
Overall Width
72 in
Overall Depth
18 in
Overall Length
72"
Caster Dia.
5 in
Overall Height
70 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Finish
Chrome Plated
Wire Shelving Type
Mobile
Wire Shelf Adjustment Type
Split Sleeve
Finish
Chrome
Caster Type
(4) Swivel
Adjustable Increments
2 in
Caster Configuration
(4) Swivel
No. of Shelves
4
Shelf Adjustments
2 in
Wire Shelving Material
Steel
Shelf Capacity
300 lb
Caster Material
Polyurethane
Adjustability
Adjustable
Caster Wheel/Tread Material
Polyurethane
Whole Unit Load Capacity
1,200 lb
Load Capacity per Shelf
300 lb
Shelf Adjustment Increments
2 in
Shelving Configuration
Standalone
Recommended Environments
Dry
Caster Wheel/Configuration
(4) Swivel
Shelf Adjustment Type
Split Sleeve
Post Shape
Square

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 70 in, Overall Width 72 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 2 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Square, Recommended Environments Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.