Zoro Homepage

Wire Cart, 4 Shelf, L36 x W24 x H67 In.

  • Mfr # 3TPE7

  • Zoro # G6069637


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Load Capacity
600 lb
Number of Shelves
4
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TPE7
Zoro #
G6069637
UPC #
190735482605
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
68 in
Shelf Length
36 in
Overall Length
36"
Overall Depth
24 in
Shelf Width
24"
Caster Dia.
3 in
Caster Wheel Diameter
3 in

Details

Material
Steel
Color
White
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Finish
Powder Coated
Wire Shelving Type
Mobile
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Lock
(2) Brakes
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Adjustable Increments
1 in
Caster Material
Polymer
Caster Type
(4) Swivel
Shelf Capacity
150 lb
Finish
Powder Coated
Wire Shelving Material
Steel
Shelf Adjustments
1 in
Load Capacity per Shelf
150 lb
Post Shape
Round
Caster Wheel/Tread Material
Polymer
Recommended Environments
Dry
Whole Unit Load Capacity
600 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Shelving Configuration
Standalone
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Adjustability
Adjustable

Description

Wire Shelving Unit, Steel, Powder Coated, White, Overall Depth 24 in, Overall Height 68 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.