Zoro Homepage

Wire Cart, 4 Shelf, L48 x W18 x H67 In.

  • Mfr # 3TPD4

  • Zoro # G6209061


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
600 lb
Number of Shelves
4
Shelf Adjustments
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TPD4
Zoro #
G6209061
UPC #
190735482483
Country of Origin
Multiple

Dimensions

Overall Height
68 in
Caster Dia.
3 in
Shelf Width
18"
Overall Depth
18 in
Overall Length
48"
Shelf Length
48 in
Overall Width
48 in
Caster Wheel Diameter
3 in

Details

Material
Steel
Color
Black
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Shelf Adjustments
1 in
Caster Material
Polymer
Finish
Powder Coated
Wire Shelving Material
Steel
Wire Shelving Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Capacity
150 lb
Caster Type
(4) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Type
Mobile
No. of Shelves
4
Caster Lock
(2) Brakes
Adjustable Increments
1 in
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Shelving Configuration
Standalone
Caster Wheel/Tread Material
Polymer
Load Capacity per Shelf
150 lb
Post Shape
Round
Whole Unit Load Capacity
600 lb

Description

Wire Shelving Unit, Steel, Powder Coated, Black, Overall Depth 18 in, Overall Height 68 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.