Zoro Homepage

Wire Cart, 4 Shelf, L60 x W24 x H67 In.

  • Mfr # 3TPD8

  • Zoro # G2007354


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
600 lb
Number of Shelves
4
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TPD8
Zoro #
G2007354
UPC #
190735482520
Country of Origin
Multiple

Dimensions

Overall Width
60 in
Overall Length
60"
Caster Dia.
3 in
Shelf Width
24"
Overall Depth
24 in
Shelf Length
60 in
Overall Height
68 in
Caster Wheel Diameter
3 in

Description

Wire Shelving Unit, Steel, Powder Coated, Black, Overall Depth 24 in, Overall Height 68 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.