Zoro Homepage

Wire Cart, 4 Shelf, L60 x W24 x H67 In.

  • Mfr # 3TPE9

  • Zoro # G2708325


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Load Capacity
600 lb
Number of Shelves
4
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TPE9
Zoro #
G2708325
UPC #
190735482629
Country of Origin
Multiple

Dimensions

Caster Dia.
3 in
Overall Depth
24 in
Overall Height
68 in
Overall Length
60"
Shelf Width
24"
Overall Width
60 in
Shelf Length
60 in
Caster Wheel Diameter
3 in

Details

Material
Steel
Color
White
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Finish
Powder Coated
Shelf Adjustments
1 in
Wire Shelving Type
Mobile
Shelf Capacity
150 lb
Wire Shelving Material
Steel
Caster Type
(4) Swivel
Caster Material
Polymer
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Powder Coated
Caster Lock
(2) Brakes
No. of Shelves
4
Adjustable Increments
1 in
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Post Shape
Round
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
600 lb
Load Capacity per Shelf
150 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Adjustment Type
Split Sleeve
Caster Wheel/Tread Material
Polymer
Shelving Configuration
Standalone
Recommended Environments
Dry
Adjustability
Adjustable

Description

Wire Shelving Unit, Steel, Powder Coated, White, Overall Depth 24 in, Overall Height 68 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.