Zoro Homepage

Wire Cart, 4 Shelf, Zinc, 60x18x67 In.

  • Mfr # 3TPC4

  • Zoro # G5679615


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Shelf Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TPC4
Zoro #
G5679615
UPC #
190735482391
Country of Origin
Multiple

Dimensions

Shelf Width
18"
Overall Height
68 in
Caster Dia.
3 in
Overall Depth
18 in
Overall Length
60"
Shelf Length
60 in
Overall Width
60 in
Caster Wheel Diameter
3 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Material
Polymer
Finish
Zinc-Plated
Caster Type
(4) Swivel
Adjustable Increments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Type
Mobile
Wire Shelving Finish
Zinc Plated
Wire Shelving Material
Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Lock
(2) Brakes
Shelf Capacity
150 lb
Shelf Adjustments
1 in
No. of Shelves
4
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Post Shape
Round
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Shelving Configuration
Standalone
Adjustability
Adjustable
Recommended Environments
Dry
Whole Unit Load Capacity
600 lb
Load Capacity per Shelf
150 lb
Caster Wheel/Tread Material
Polymer

Description

Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 18 in, Overall Height 68 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.