Wire Cart, 48 in. L x 24 in. W x 69 in. H

  • Mfr # GAWRC63-2448S

  • Zoro # G2418529


product price:  $1,033.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Number of Shelves
4
Shelf Adjustments
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAWRC63-2448S
Zoro #
G2418529
UPC #
651588328910
Country of Origin
China

Dimensions

Overall Depth
24 in
Caster Dia.
5 in
Overall Width
48 in
Shelf Width
24"
Overall Height
69 in
Overall Length
48"
Shelf Length
48 in
Caster Wheel Diameter
5 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
Shelf Adjustments
1 in
No. of Shelves
4
Shelf Capacity
800 lb
Wire Shelving Type
Mobile
Caster Material
Polyurethane
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Caster Type
(4) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Adjustable Increments
1 in
Caster Configuration
(4) Swivel
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
800 lb
Shelving Configuration
Standalone
Caster Wheel/Configuration
(4) Swivel
Adjustability
Adjustable
Shelf Adjustment Increments
1 in

Description

Wire Shelving Unit, Stainless Steel, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 48 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 800 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Harsh, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.